
Meridian Bench, Black, 40 in L x 20 in W x 24 in H
Mfr # MDBENCH_40L_24D_20H-BLK
Zoro # G110934223
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
40 in L x 20 in W x 24 in H
Series
MERIDIAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDBENCH_40L_24D_20H-BLK
Zoro #
G110934223
UPC #
692089373795
Country of Origin
Mexico
Dimensions
Cover Dimensions
40 in L x 20 in W x 24 in H
Details
Color
Black
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.