Shop EEVELLE
See all product information
Create Account
Meridian Bench, Black, 55 in L x 31 in W x 32.5 in H
Mfr # MDBENCH_55L_32D_31H-BLK
Zoro # G710933534
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
55 in L x 31 in W x 32.5 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDBENCH_55L_32D_31H-BLK
- Zoro #
- G710933534
- UPC #
- 692089374198
- Country of Origin
- Mexico
- Color
- Black
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.