Shop EEVELLE

Meridian Day Chaise Lounge Cover, Black, 32 in L x 34 in W x 82 in H

  • Mfr # MDCHSLNG_32W_82L_34H-BLK

  • Zoro # G010933296


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
32 in L x 34 in W x 82 in H
Series
MERIDIAN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDCHSLNG_32W_82L_34H-BLK
Zoro #
G010933296
UPC #
692089380205
Country of Origin
Mexico

Dimensions

Cover Dimensions
32 in L x 34 in W x 82 in H

Details

Color
Black
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.