Shop EEVELLE
See all product information
Create Account
Meridian Modular Sectional Club Chair Cover, Royal Blue, 34 in L x 34 in W x 30 in H
- Mfr # MDSCCS-RYL
- Zoro # G610932996
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
34 in
Length
34 in
Cover Dimensions
34 in L x 34 in W x 30 in H
Height
30 in
Series
Meridian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDSCCS-RYL
- Zoro #
- G610932996
- UPC #
- 692089321468
- Country of Origin
- Mexico
- Item
- Modular Sectional Club Chair Cover
- Color
- Royal Blue
- Series
- Meridian
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.