Shop EEVELLE
See all product information
Create Account
Meridian Modular Sectional Sofa Cover, Hunter Green, 126 in L x 28 in W x 63 in H
Mfr # MDSSC_126W_63D_28H-HTR
Zoro # G110933301
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
126 in L x 28 in W x 63 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDSSC_126W_63D_28H-HTR
- Zoro #
- G110933301
- UPC #
- 692089383251
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 126 in L x 28 in W x 63 in H
Details
- Color
- Hunter Green
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.