Meridian Oval Table Set Cover, Black, 88 in L x 25 in W x 60 in H
Mfr # MDTBLOVL_88L_60W_25H-BLK
Zoro # G010933449
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
88 in L x 25 in W x 60 in H
Series
MERIDIAN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDTBLOVL_88L_60W_25H-BLK
Zoro #
G010933449
UPC #
692089385248
Country of Origin
Mexico
Dimensions
Cover Dimensions
88 in L x 25 in W x 60 in H
Details
Color
Black
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.