
Shop EEVELLE
See all product information
Meridian Oval Table Set Cover, Khaki, 114 in L x 25.5 in W x 82 in H
Mfr # MDTBLOVL_114L_82W_25H-KHA
Zoro # G610934136
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
114 in L x 25.5 in W x 82 in H
Series
MERIDIAN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDTBLOVL_114L_82W_25H-KHA
Zoro #
G610934136
UPC #
692089383886
Country of Origin
Mexico
Dimensions
Cover Dimensions
114 in L x 25.5 in W x 82 in H
Details
Color
Khaki
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.