Shop EEVELLE
See all product information
Meridian Oval Table Set Cover, Royal Blue, 106 in L x 25 in W x 58 in H
Mfr # MDTBLOVL_106L_58W_25H-RYL
Zoro # G010933241
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
106 in L x 25 in W x 58 in H
Series
MERIDIAN
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
MDTBLOVL_106L_58W_25H-RYL
Zoro #
G010933241
UPC #
692089383718
Country of Origin
Mexico
Dimensions
Cover Dimensions
106 in L x 25 in W x 58 in H
Details
Color
Royal Blue
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.