Shop EEVELLE

Meridian Oval Table Set Cover, Royal Blue, 114 in L x 25.5 in W x 82 in H

  • Mfr # MDTBLOVL_114L_82W_25H-RYL

  • Zoro # G410934053


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
114 in L x 25.5 in W x 82 in H
Series
MERIDIAN
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
MDTBLOVL_114L_82W_25H-RYL
Zoro #
G410934053
UPC #
692089383916
Country of Origin
Mexico

Dimensions

Cover Dimensions
114 in L x 25.5 in W x 82 in H

Details

Color
Royal Blue
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.