Shop EEVELLE

Meridian Rectangular Table, Khaki, 102 in L x 25 in W x 48 in H

  • Mfr # MDTBLREC_102L_48W_25H-KHA

  • Zoro # G610933757


product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
102 in L x 25 in W x 48 in H
Series
MERIDIAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDTBLREC_102L_48W_25H-KHA
Zoro #
G610933757
UPC #
692089385583
Country of Origin
Mexico

Dimensions

Cover Dimensions
102 in L x 25 in W x 48 in H

Details

Color
Khaki
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.

Ratings & reviews