Meridian Rectangular Table Set Cover, Burgundy, 88 in L x 25 in W x 60 in H
Mfr # MDTBLREC_88L_60W_25H-BRG
Zoro # G310933293
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
88 in L x 25 in W x 60 in H
Series
MERIDIAN
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
MDTBLREC_88L_60W_25H-BRG
Zoro #
G310933293
UPC #
692089387501
Country of Origin
Mexico
Dimensions
Cover Dimensions
88 in L x 25 in W x 60 in H
Details
Color
Burgundy
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.