Shop EEVELLE
See all product information
Create Account
Meridian Rectangular Table Set Cover, Navy, 108 in L x 82 in W x 25.5 in H
- Mfr # MDTRTCL-NVY
- Zoro # G510934229
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
108 in L x 82 in W x 25.5 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDTRTCL-NVY
- Zoro #
- G510934229
- UPC #
- 692089315641
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 108 in L x 82 in W x 25.5 in H
Details
- Color
- Navy
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.