Shop EEVELLE
See all product information
Create Account
Meridian Round Table, Burgundy, 80 in L x 80 in W x 30 in H
Mfr # MDTBLRND_80D_30H-BRG
Zoro # G610933856
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
80 in L x 80 in W x 30 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDTBLRND_80D_30H-BRG
- Zoro #
- G610933856
- UPC #
- 692089390884
- Country of Origin
- Mexico
- Color
- Burgundy
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.