Shop EEVELLE
See all product information
Create Account
MERIDIAN Series, High Back Patio Chair - Burgundy, 26L x 34W x 32H
Mfr # MDCHRHIB_26W_32D_34H-BRG
Zoro # G210932822
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
26 in L x 34 in W x 32 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCHRHIB_26W_32D_34H-BRG
- Zoro #
- G210932822
- UPC #
- 692089377113
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 26 in L x 34 in W x 32 in H
Details
- Color
- Burgundy
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.