Shop EEVELLE
See all product information
Create Account
MERIDIAN Series, High Back Patio Chair Cover - Silver, 31L x 29W x 38H
Mfr # MDCHRHIB_31W_38D_29H-SLR
Zoro # G310933958
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
31 in L x 29 in W x 38 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCHRHIB_31W_38D_29H-SLR
- Zoro #
- G310933958
- UPC #
- 692089377632
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 31 in L x 29 in W x 38 in H
Details
- Color
- Silver
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.