MERIDIAN Series, Oval Table Cover - Charcoal Gray, 60L x 36W x 25.5H
Mfr # MDTOVCS-CHL
Zoro # G810933533
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
60 in L x 36 in W x 25.5 in H
Series
MERIDIAN
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
MDTOVCS-CHL
Zoro #
G810933533
UPC #
692089317997
Country of Origin
Mexico
Dimensions
Cover Dimensions
60 in L x 36 in W x 25.5 in H
Details
Color
Charcoal Gray
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.