MERIDIAN Series, Oval Table Cover - Khaki, 60L x 36W x 25.5H
Mfr # MDTOVCS-KHA
Zoro # G710933343
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Series
MERIDIAN
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
MDTOVCS-KHA
Zoro #
G710933343
UPC #
692089318017
Country of Origin
Mexico
Dimensions
Cover Dimensions
60 in L x 36 in W x 25.5 in H
Details
Color
Khaki
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.