Shop EEVELLE
See all product information
Create Account
MERIDIAN Series, Patio Arm Chair - Navy, 43L x 32W x 38H
Mfr # MDCHRARM_43W_38D_32H-NVY
Zoro # G210934345
product price:Â
$
93.59
/ea
Key Features
Cover Dimensions
43 in L x 32 in W x 38 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCHRARM_43W_38D_32H-NVY
- Zoro #
- G210934345
- UPC #
- 692089376789
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 43 in L x 32 in W x 38 in H
Details
- Color
- Navy
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.