MERIDIAN Series, Rectangular Ottoman Cover - Charcoal Gray, 32L x 22W x 17H
Mfr # MDTRTS-CHL
Zoro # G310933897
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
32 in L x 22 in W x 17 in H
Series
MERIDIAN
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
MDTRTS-CHL
Zoro #
G310933897
UPC #
692089316327
Country of Origin
Mexico
Dimensions
Cover Dimensions
32 in L x 22 in W x 17 in H
Details
Color
Charcoal Gray
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.