MERIDIAN Series, Rectangular Ottoman Cover - Hunter Green, 38L x 28W x 17H
Mfr # MDTRTM-HTR
Zoro # G210934130
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
38 in L x 28 in W x 17 in H
Series
MERIDIAN
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
MDTRTM-HTR
Zoro #
G210934130
UPC #
692089316228
Country of Origin
Mexico
Dimensions
Cover Dimensions
38 in L x 28 in W x 17 in H
Details
Color
Hunter Green
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.