Zoro Homepage

MERIDIAN Series, Rectangular Ottoman Cover - Navy, 38L x 28W x 17H

  • Mfr # MDTRTM-NVY

  • Zoro # G610934099


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
38 in L x 28 in W x 17 in H
Series
MERIDIAN
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
MDTRTM-NVY
Zoro #
G610934099
UPC #
692089311384
Country of Origin
Mexico

Dimensions

Cover Dimensions
38 in L x 28 in W x 17 in H

Details

Color
Navy
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.