Zoro Homepage

MERIDIAN Series, Rectangular Table Cover - Black, 66L x 25W x 38H

  • Mfr # MDTBLREC_66L_38W_25H-BLK

  • Zoro # G710934180


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
66 in L x 25 in W x 38 in H
Series
MERIDIAN
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
MDTBLREC_66L_38W_25H-BLK
Zoro #
G710934180
UPC #
692089386931
Country of Origin
Mexico

Dimensions

Cover Dimensions
66 in L x 25 in W x 38 in H

Details

Color
Black
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.