MERIDIAN Series, Rectangular Table Cover - Red, 66L x 25W x 38H
Mfr # MDTBLREC_66L_38W_25H-RED
Zoro # G410934428
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
66 in L x 25 in W x 38 in H
Series
MERIDIAN
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
MDTBLREC_66L_38W_25H-RED
Zoro #
G410934428
UPC #
692089386993
Country of Origin
Mexico
Dimensions
Cover Dimensions
66 in L x 25 in W x 38 in H
Details
Color
Red
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.