MERIDIAN Series, Rectangular Table Cover - Silver, 56L x 25W x 36H
Mfr # MDTBLREC_56L_36W_25H-SLR
Zoro # G410934299
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
56 in L x 25 in W x 36 in H
Series
MERIDIAN
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
MDTBLREC_56L_36W_25H-SLR
Zoro #
G410934299
UPC #
692089386917
Country of Origin
Mexico
Dimensions
Cover Dimensions
56 in L x 25 in W x 36 in H
Details
Color
Silver
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.