MERIDIAN Series, Square Ottoman Cover - Red, 21L x 21W x 17H
Mfr # MDTSQOM-RED
Zoro # G510933710
product price:Â $93.59
/ea
Free Shipping & Returns
Key Features
Series
MERIDIAN
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
MDTSQOM-RED
Zoro #
G510933710
UPC #
692089317416
Country of Origin
Mexico
Dimensions
Cover Dimensions
21 in L x 21 in W x 17 in H
Details
Color
Red
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.