Shop EEVELLE
See all product information
Create Account
MERIDIAN Series, Square Ottoman - Royal Blue, 16L x 16W x 16H
Mfr # MDTBLSQR_16L_16W_16H-RYL
Zoro # G510934274
product price:Â
$
72.15
/ea
Key Features
Cover Dimensions
16 in L x 16 in W x 16 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDTBLSQR_16L_16W_16H-RYL
- Zoro #
- G510934274
- UPC #
- 692089391911
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 16 in L x 16 in W x 16 in H
Details
- Color
- Royal Blue
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.