Zoro Homepage

MERIDIAN Series, Square Table / Firepit Cover - Red, 36L x 36W x 25.5H

  • Mfr # MDTSQFS-RED

  • Zoro # G010933227


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Series
MERIDIAN
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
MDTSQFS-RED
Zoro #
G010933227
UPC #
692089317065
Country of Origin
Mexico

Dimensions

Cover Dimensions
36 in L x 36 in W x 25.5 in H

Details

Color
Red
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.