S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 27-28ft Long RV

  • Mfr # EX2A2728T

  • Zoro # G910936267


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Length
324
Width
105
Length (In.)
Fits 27-28ft Long
Series
S2 EXPEDITION
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2A2728T
Zoro #
G910936267
UPC #
692089307530
Country of Origin
China

Dimensions

Length
324
Width
105
Length (In.)
Fits 27-28ft Long
RV Length
Fits 27-28ft Long

Details

Material
Fabric
Color
Tan
Series
S2 EXPEDITION
RV Style
Class A RV

Description

S2 covers come with Endurance Roof Straps. This innovative new feature prolongs the life of the roof by supporting the weight of the sidewalls. The rooftop of the S2 Expedition is crafted from true loom-woven polyester. It is coated with a Durapel rain finish as well as a UV inhibitor and anti-microbial finish to make it UV and mildew resistant. The sides of the cover are made from heavy gauge polypropylene that help to minimize weight while maintaining a highly durable covering.The rooftop is incredibly strong yet flexible and breathable, providing protection for your RV for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.