
S2 EXPEDITION Series, Class C RV Cover, Tan Color, Fits 23-24ft Long RV
Mfr # EX2C2324T
Zoro # G310936270
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Length (In.)
Fits 23-24ft Long
Length
276
Width
105
Series
S2 EXPEDITION
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX2C2324T
Zoro #
G310936270
UPC #
692089307660
Country of Origin
China
Dimensions
Length (In.)
Fits 23-24ft Long
Length
276
Width
105
RV Length
Fits 23-24ft Long
Details
Material
Fabric
Color
Tan
Series
S2 EXPEDITION
RV Style
Class C RV
Description
S2 covers come with Endurance Roof Straps. This innovative new feature prolongs the life of the roof by supporting the weight of the sidewalls. The rooftop of the S2 Expedition is crafted from true loom-woven polyester. It is coated with a Durapel rain finish as well as a UV inhibitor and anti-microbial finish to make it UV and mildew resistant. The sides of the cover are made from heavy gauge polypropylene that help to minimize weight while maintaining a highly durable covering.The rooftop is incredibly strong yet flexible and breathable, providing protection for your RV for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.