S2 EXPEDITION Series, Fifth Wheel RV Cover, Tan Color, Fits 29-30ft Long RV

  • Mfr # EX2FW2930T

  • Zoro # G810936152


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Length
348
Length (In.)
Fits 29-30ft Long
Width
106
Material
Fabric
Series
S2 EXPEDITION
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2FW2930T
Zoro #
G810936152
UPC #
692089307820
Country of Origin
China

Dimensions

Length
348
Length (In.)
Fits 29-30ft Long
Width
106
RV Length
Fits 29-30ft Long

Details

Color
Tan
Material
Fabric
Series
S2 EXPEDITION
RV Style
Fifth Wheel RV

Description

S2 covers come with Endurance Roof Straps. This innovative new feature prolongs the life of the roof by supporting the weight of the sidewalls. The rooftop of the S2 Expedition is crafted from true loom-woven polyester. It is coated with a Durapel rain finish as well as a UV inhibitor and anti-microbial finish to make it UV and mildew resistant. The sides of the cover are made from heavy gauge polypropylene that help to minimize weight while maintaining a highly durable covering.The rooftop is incredibly strong yet flexible and breathable, providing protection for your RV for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.