Shop EEVELLE
See all product information
Create Account
S2 EXPEDITION Series, Travel Trailer RV Cover, Tan Color, Fits 27-28ft Long RV
- Mfr # EX2TT2728T
- Zoro # G410936354
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Width
102
Material
Fabric
Length (In.)
Fits 27-28ft Long
Length
324
Series
S2 EXPEDITION
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX2TT2728T
- Zoro #
- G410936354
- UPC #
- 692089307998
- Country of Origin
- China
- Material
- Fabric
- Color
- Tan
- Series
- S2 EXPEDITION
- RV Style
- Travel Trailer RV
Description
S2 covers come with Endurance Roof Straps. This innovative new feature prolongs the life of the roof by supporting the weight of the sidewalls. The rooftop of the S2 Expedition is crafted from true loom-woven polyester. It is coated with a Durapel rain finish as well as a UV inhibitor and anti-microbial finish to make it UV and mildew resistant. The sides of the cover are made from heavy gauge polypropylene that help to minimize weight while maintaining a highly durable covering.The rooftop is incredibly strong yet flexible and breathable, providing protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.