
Silvercloud Boat Cover PERFORMANCE BOAT Inboard 19' 6in. L 96in. W Khaki
Mfr # SCPERF1996-KHA
Zoro # G812436711
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 96" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCPERF1996-KHA
Zoro #
G812436711
UPC #
-
Country of Origin
United States
Details
Application
19'6" LENGTH 96" WIDTH
Item
Boat Cover
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki
For Use With
PERFORMANCE BOAT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.