Shop EEVELLE

Silvercloud Boat Cover PERFORMANCE BOAT Inboard 28' 6in. L 120in. W Royal

  • Mfr # SCPERF28120-RYL
  • Zoro # G212441094

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Application
28'6" LENGTH 120" WIDTH
For Use With
PERFORMANCE BOAT Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCPERF28120-RYL
Zoro #
G212441094
UPC #
-
Country of Origin
United States
Application
28'6" LENGTH 120" WIDTH
Color
Royal
For Use With
PERFORMANCE BOAT Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud

Ratings & reviews