Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover PERFORMANCE BOAT Inboard 30' 6in. L 120in. W Navy
- Mfr # SCPERF30120-NVY
- Zoro # G512441893
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Application
30'6" LENGTH 120" WIDTH
For Use With
PERFORMANCE BOAT Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPERF30120-NVY
- Zoro #
- G512441893
- UPC #
- -
- Country of Origin
- United States
- Application
- 30'6" LENGTH 120" WIDTH
- For Use With
- PERFORMANCE BOAT Inboard
- Item
- Boat Cover
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Navy