
Silvercloud Boat Cover PERFORMANCE BOAT Inboard 38' 6in. L 120in. W Navy
Mfr # SCPERF38120-NVY
Zoro # G412437460
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Application
38'6" LENGTH 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
PERFORMANCE BOAT Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCPERF38120-NVY
Zoro #
G412437460
UPC #
-
Country of Origin
United States
Details
Application
38'6" LENGTH 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Navy
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.