Zoro Homepage

Silvercloud Boat Cover PERFORMANCE BOAT Inboard 40' 6in. L 120in. W Black

  • Mfr # SCPERF40120-BLK

  • Zoro # G112438453


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Application
40'6" LENGTH 120" WIDTH
For Use With
PERFORMANCE BOAT Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPERF40120-BLK
Zoro #
G112438453
UPC #
-
Country of Origin
United States

Details

Application
40'6" LENGTH 120" WIDTH
For Use With
PERFORMANCE BOAT Inboard
Series
Silvercloud
Color
Black
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.