Zoro Homepage

Silvercloud Boat Cover PERFORMANCE BOAT w/Outboard 19' 6in. L 96in. W Charcoal

  • Mfr # SCPERF1996B-CHL

  • Zoro # G412436593


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Application
19'6" LENGTH 96" WIDTH
For Use With
PERFORMANCE BOAT w/ Outboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPERF1996B-CHL
Zoro #
G412436593
UPC #
-
Country of Origin
United States

Details

Application
19'6" LENGTH 96" WIDTH
For Use With
PERFORMANCE BOAT w/ Outboard
Color
Charcoal
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.