Silvercloud Boat Cover PERFORMANCE BOAT w/Outboard 28' 6in. L 120in. W Burgundy

  • Mfr # SCPERF28120B-BRG

  • Zoro # G512440964


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Application
28'6" LENGTH 120" WIDTH
Series
Silvercloud
For Use With
PERFORMANCE BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPERF28120B-BRG
Zoro #
G512440964
UPC #
-
Country of Origin
United States

Details

Application
28'6" LENGTH 120" WIDTH
Color
Burgundy
Item
Boat Cover
Series
Silvercloud
For Use With
PERFORMANCE BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.