Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover PERFORMANCE BOAT w/Outboard 28' 6in. L 120in. W Navy
- Mfr # SCPERF28120B-NVY
- Zoro # G812441241
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Application
28'6" LENGTH 120" WIDTH
For Use With
PERFORMANCE BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPERF28120B-NVY
- Zoro #
- G812441241
- UPC #
- -
- Country of Origin
- United States
- Application
- 28'6" LENGTH 120" WIDTH
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Navy
- Series
- Silvercloud
- Item
- Boat Cover