Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover PERFORMANCE BOAT w/Outboard 39' 6in. L 120in. W Khaki
- Mfr # SCPERF39120B-KHA
- Zoro # G712438228
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
39'6" LENGTH 120" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
PERFORMANCE BOAT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPERF39120B-KHA
- Zoro #
- G712438228
- UPC #
- -
- Country of Origin
- United States
- Application
- 39'6" LENGTH 120" WIDTH
- Item
- Boat Cover
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Color
- Khaki