Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover PERFORMANCE BOAT w/Outboard 40' 6in. L 120in. W Black
- Mfr # SCPERF40120B-BLK
- Zoro # G212439510
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Application
40'6" LENGTH 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
PERFORMANCE BOAT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPERF40120B-BLK
- Zoro #
- G212439510
- UPC #
- -
- Country of Origin
- United States
- Application
- 40'6" LENGTH 120" WIDTH
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Color
- Black