Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover PONTOON Rails Inboard 16' 6in. L 102in. W Khaki
- Mfr # SCPONBP16102-KHA
- Zoro # G612441045
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 102" WIDTH
For Use With
PONTOON - Rails Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPONBP16102-KHA
- Zoro #
- G612441045
- UPC #
- -
- Country of Origin
- United States
- Application
- 16'6" LENGTH 102" WIDTH
- Color
- Khaki
- For Use With
- PONTOON - Rails Inboard
- Series
- Silvercloud
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric