
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 16' 6in. L 86in. W Khaki
Mfr # SCSK1686-KHA
Zoro # G012436443
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 86" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSK1686-KHA
Zoro #
G012436443
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 86" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Color
Khaki
Series
Silvercloud
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.