
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 19' 6in. L 94in. W Black
Mfr # SCSK1994-BLK
Zoro # G112437685
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 94" WIDTH
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSK1994-BLK
Zoro #
G112437685
UPC #
-
Country of Origin
United States
Details
Application
19'6" LENGTH 94" WIDTH
Color
Black
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.