Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 19' 6in. L 94in. W Burgundy

  • Mfr # SCSK1994-BRG

  • Zoro # G312437638


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Application
19'6" LENGTH 94" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSK1994-BRG
Zoro #
G312437638
UPC #
-
Country of Origin
United States

Details

Application
19'6" LENGTH 94" WIDTH
Color
Burgundy
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield Inboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.