
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 24' 6in. L 96in. W Burgundy
Mfr # SCSK2496-BRG
Zoro # G512441381
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Application
24'6" LENGTH 96" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSK2496-BRG
Zoro #
G512441381
UPC #
-
Country of Origin
United States
Details
Application
24'6" LENGTH 96" WIDTH
Item
Boat Cover
Series
Silvercloud
Color
Burgundy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.