
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 25' 6in. L 96in. W Charcoal
Mfr # SCSK2596-CHL
Zoro # G612441205
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Application
25'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSK2596-CHL
Zoro #
G612441205
UPC #
-
Country of Origin
United States
Details
Application
25'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Color
Charcoal
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.