Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 25' 6in. L 96in. W Khaki
- Mfr # SCSK2596-KHA
- Zoro # G312441109
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Application
25'6" LENGTH 96" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSK2596-KHA
- Zoro #
- G312441109
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 25'6" LENGTH 96" WIDTH
- Color
- Khaki
- Item
- Boat Cover
- Series
- Silvercloud
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.