Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 26' 6in. L 96in. W Burgundy
- Mfr # SCSK2696-BRG
- Zoro # G712442294
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Application
26'6" LENGTH 96" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSK2696-BRG
- Zoro #
- G712442294
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 26'6" LENGTH 96" WIDTH
- Item
- Boat Cover
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Color
- Burgundy