Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 27' 6in. L 102in. W Silver
- Mfr # SCSK27102-SLR
- Zoro # G312442366
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Application
27'6" LENGTH 102" WIDTH
For Use With
SKI BOAT - Low Profile Windshield Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSK27102-SLR
- Zoro #
- G312442366
- UPC #
- -
- Country of Origin
- United States
- Application
- 27'6" LENGTH 102" WIDTH
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Item
- Boat Cover
- Series
- Silvercloud
- Color
- Silver
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric